Beli air pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac Hydraulic Pressure Gauge 2 1/2inch
    Mulai

    Rp2.199.900

    Enerpac Hydraulic Pressure Gauge 2 1/2inch
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- Calibrated in dual scale reading in psi and bar- All pressure sensing parts sealed and dampened by glycerine for long life- Includes safety blow-out disk and pressure equalizing membrane- Gauge snubbers or needle valves recommended for high cycle applications
    atribut:
    • Style: Glycerine Filled
    • Face Diameter (mm): 63
    • Accuracy Percentage of Full Scale: 1.5
    • Dimension A (mm): 63
    • Dimension B (mm): 37
    • Dimension G (mm): 1/4 NPTF
    • Dimensions d (mm): 84
  2. NAGANO KEIKI Compact Pressure Gauge
    Mulai

    Rp329.900

    NAGANO KEIKI Compact Pressure Gauge
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  3. ASHCROFT Pressure Gauge 0 to 3000psi
    Mulai

    Rp4.399.900

    ASHCROFT Pressure Gauge 0 to 3000psi
    Deskripsi:
    This gauge features aluminum case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 3000
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  4. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  5. AND Compact Bench Scales SJ-HS Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Compact Bench Scales SJ-HS Series
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  6. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  7. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp149.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  8. YAMAMOTO KEIKI Ordinary Pressure Gauge
    90%
    Mulai

    Rp74.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  9. NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Mulai

    Rp1.799.900

    NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  10. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  11. TECHCROFT Pressure Gauge GSS63
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  12. Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar/10.000 Psi
    Mulai

    Rp1.599.900

    Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- For easy mounting of a pressure gauge into your system- Male end screws into pump or cylinder port, female end accepts hose or coupler, third port is for gauge connection- Simplifies gauge installation and reading
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Female End (inch): 3/8 NPTF
  13. TECHCROFT Alat Pengukur Tekanan GSB63
    73%
    Mulai

    Rp119.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  14. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Mulai

    Rp3.699.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Internal Diameter (mm): 6.4
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
    • End One Coupler (inch): 3/8 NPTF
  15. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  16. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  17. NAGANO KEIKI Sealed-Type Pressure Gauge
    Mulai

    Rp1.899.900

    NAGANO KEIKI Sealed-Type Pressure Gauge
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  18. Enerpac Hydraulic Press & Cylinder Pressure Gauge
    Mulai

    Rp4.199.900

    Enerpac Hydraulic Press & Cylinder Pressure Gauge
    Deskripsi:
    These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
    atribut:
    • UNSPSC: 41112403
    • Brand: ENERPAC
    • Hazardous Location Rating: Not Rated
    • Includes Mounting Hardware: No
    • Panel Mountable: No
    • Pressure Range Type: Pressure
    • Primary Units: psi
    • Process Connection (inch): 1/4 NPTF Male
    • Process Connection Gender: Male
    • Process Connection Type: NPTF
  19. MIGISHITA Pressure Gauge
    Mulai

    Rp389.900

    MIGISHITA Pressure Gauge
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  20. NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Mulai

    Rp329.900

    NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
Daftar Harga air pressure gauge Terbaru March 2026
Enerpac Hydraulic Pressure Gauge 2 1/2inchRp2.199.900
NAGANO KEIKI Compact Pressure GaugeRp329.900
ASHCROFT Pressure Gauge 0 to 3000psiRp4.399.900
NAGANO Glycerin-filled Pressure GaugeRp2.599.900
AND Compact Bench Scales SJ-HS SeriesRp2.399.900
NAGANO KEIKI Pressure GaugeRp409.900
monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Rp149.900
YAMAMOTO KEIKI Ordinary Pressure GaugeRp74.900
NAGANO KEIKI Glycerin-Filled Pressure GaugeRp1.799.900
WIKA Bourdon Tube Pressure GaugeRp1.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait